Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 24in.W x 1.5in.H
Mfr # 21250S150-B4
Zoro # G3460926
product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 48"
- Finish Carbon Steel
- Surface - Carbon Steel Grating Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21250S150-B4
- Zoro # G3460926
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Width - Carbon Steel | 24 in |
Span (Length) - Grating | 48 in |
Height - Carbon Steel Grating | 1.5 in |
Height | 1.5 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Height | 1 1/2 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 118 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Shape Rectangular Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 3 Ft L, BHN 241 (2HKR9)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-25)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-866)
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 In, 6 Ft L (2HHV1)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/8 in W (18S.375-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.375X4-24)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (21988_12_36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F1X8-12)
- Zoro Select Carbon Steel Sheets