Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 24in.W x 1.0in.H
Mfr # 21125S100-B2
Zoro # G0545618
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 24"
- Finish Carbon Steel
- Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21125S100-B2
- Zoro # G0545618
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Height - Carbon Steel Grating | 1.0 in |
Span (Length) - Grating | 24 in |
Width - Carbon Steel | 24 in |
Height | 1 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Nominal Size (WxL) | 24 in x 24 in |
Overall Height | 1 in |
Overall Length | 24 in |
Overall Width | 24 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 21 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Square Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- STANLEY Steel Flat Bar Weld 1/2X72 (N215-525)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- ZORO SELECT Sponge Stripping, Rubber, 1/16x3/8 In (CNES591163/850T)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13503_48_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (1095 SpS0.025x4x361)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 3 Ft (2HHJ3)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22485_36_48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (7153_36_0)
- ZORO SELECT Carbon Steel Sheet, 12 3/8 in L, 12 in W (1095 SpS0.062x12.375x121)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L (2HHE7)
- Zoro Select Carbon Steel Sheets