Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, Smooth, 24In. W, 1.5In. H
Mfr # 24188S150-B10
Zoro # G9873586
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,052.99
Free 30-Day Returns
Key Features
- Surface Smooth
- Width 24 in
- Height 1.5 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24188S150-B10
- Zoro # G9873586
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Gratings
Dimensions
Width | 24 in |
Height | 1.5 in |
Nominal Size (WxL) | 24 in x 10 ft |
Rating @ Unsupported Length | 947 lb/sqft @ 3 ft |
Deflection @ Unsupported Length | 0.112 in @ 3 ft |
Overall Length | 10 ft |
Overall Width | 24 in |
Overall Height | 1.5 in |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 10 ft Overall Length, 24 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.112 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.5 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- VISUAL WORKPLACE Vinyl-Lt Purple, 16"X 50 (20-1600-1650-629)
- ZORO SELECT Weatherstrip, P, Brown, Length 17 ft. (5MFK3)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Standard (22568)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- Zoro Select Stainless Steel Gratings