Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 120 in L, 36 in W, 0.75 in H, Galvanized Steel Finish
Mfr # 22125S075-C10
Zoro # G2151059
product price: $425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 120 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 0.75 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22125S075-C10
- Zoro # G2151059
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 120 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 0.75 in |
Height | 0.75 in |
Width | 36" |
Overall Length | 10 ft |
Nominal Size (WxL) | 36 in x 10 ft |
Overall Width | 36 in |
Overall Height | 3/4 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 117 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Shape Rectangular Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.012 in Wire Dia (3DNT9)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C6)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B6)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188R200-B10)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 48 x 48 (22499)
- Zoro Select Carbon Steel Grating