Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 10.94in.W x 1.25in.H
Mfr # 21188S125-TRD4
Zoro # G0544461
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Tread Depth 10 15/16 in
- Bearing Bar Spacing 1 3/16 in
- Bearing Bar Thickness 3/16 in
- Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21188S125-TRD4
- Zoro # G0544461
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Tread Depth | 10 15/16 in |
Height | 1 1/4 in |
Tread Width | 4 ft |
End Plate Height | 2 1/2 in |
Bearing Bar Height | 1 1/4 in |
Details
Material | Carbon Steel |
Item | A1011 Carbon Steel Bar Stair Tread |
Bearing Bar Spacing | 1 3/16 in |
Bearing Bar Thickness | 3/16 in |
Surface | Smooth |
Number of Bearing Bars | 9 |
Standards | ISO 9001:2015 |
Nosing Surface | Diamond Plate |
Tread Finish | Plain |
Load Capacity | 400 lb |
Material Grade | A1011 |
Mounting Hole Spacing | 7 in |
System of Measurement | Inch |
Finish Type | 21188S125-TRD4 - Carbon Steel |
Weight | 33 lb |
Top Surface | Smooth |
Shape | Bar Stair Tread |
For Use Indoors/Outdoors | Yes |
For Use On | Metal Stairs |
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 4 ft, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 33 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2052_48_0)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM-1/2 X 3)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13509_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 6" W (11477_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 In, 3 Ft L (2HHE4)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_36)
- ZORO SELECT Perf Sheet, Steel, 40x36, 0.250 Dia, Rnd (0125P250R375S-36X40)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_12_36)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- Zoro Select Carbon Steel Sheets