Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 96 in L, 36 in W, 1.25 in H, Galvanized Steel Finish
Mfr # 22188R125-C8
Zoro # G2150480
product price: $664.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 96 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.25 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22188R125-C8
- Zoro # G2150480
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 96 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.25 in |
Width | 36" |
Uniform Load Rating @ Unsupported Length | 1480 lb/sq ft @ 2 ft |
Height | 1.25 in |
Overall Length | 8 ft |
Nominal Size (WxL) | 36 in x 8 ft |
Rating @ Unsupported Length | 1,480 lb/sq ft @ 2 ft |
Overall Width | 36 in |
Overall Height | 1 1/4 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 226 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- ZORO SELECT 0.1875" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10021_72_0)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-UHMW-197)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B8)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- Zoro Select Carbon Steel Grating