Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22125R100-C8
Zoro # G2150587
product price: $413.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 96 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22125R100-C8
- Zoro # G2150587
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 96 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Height | 1 in |
Width | 36" |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Width | 36 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 36 in x 8 ft |
Overall Height | 1 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 124 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate (22188R125-TRD1)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188R200-B4)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188S125-C3)
- Zoro Select Carbon Steel Grating