Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Serrated, 36in.W x 1.5in.H
Mfr # 21188R150-C4
Zoro # G0544945
product price: $291.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$291.99
Free 30-Day Returns
Key Features
- Width 36"
- Material Carbon Steel
- Span 48"
- Finish Carbon Steel
- Span (Length) - Grating 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21188R150-C4
- Zoro # G0544945
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 36" |
Span (Length) - Grating | 48 in |
Uniform Load Rating @ Unsupported Length | 2132 lb/sq ft @ 2 ft |
Height | 1.5 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.5 in |
Overall Length | 4 ft |
Rating @ Unsupported Length | 2,132 lb/sq ft @ 2 ft |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 4 ft |
Overall Height | 1 1/2 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 131 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-100)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMW-534)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_12)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_12_24)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/4" W (18F.188X1.25-36)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/2" W (18F.625X1.5-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 3/8" W (18F.375X1.375-24)
- ZORO SELECT Carbon Steel Bar, 24" L, 1/2" W (18F.125X.5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- Zoro Select Carbon Steel Sheets