Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Serrated, 36in.W x 1.0in.H
Mfr # 21125R100-C4
Zoro # G0545785
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Carbon Steel
- Span 48"
- Finish Carbon Steel
- Bearing Bar Spacing 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21125R100-C4
- Zoro # G0545785
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 36" |
Width - Carbon Steel | 36 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Height - Carbon Steel Grating | 1.0 in |
Height | 1 in |
Span (Length) - Grating | 48 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 4 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 62 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8 In Thick, 36 x 10 ft. (BULK-RS-S50BFDA-24)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24220)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872730)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18F.25X.625-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11253_18_0)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22485_36_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 1/2 In, 1 Ft (2HHW7)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 5 1/2" W (18F.5X5.5-36)
- Zoro Select Carbon Steel Sheets