Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, Serrated, 36In. W, 1.5In. H
Mfr # 24188R150-C6
Zoro # G9873394
product price: $1,951.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,951.99
Free 30-Day Returns
Key Features
- Surface Serrated
- Width 36 in
- Height 1.5 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188R150-C6
- Zoro # G9873394
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Gratings
Dimensions
Width | 36 in |
Height | 1.5 in |
Overall Length | 6 ft |
Rating @ Unsupported Length | 658 lb/sqft @ 3 ft |
Overall Height | 1.5 in |
Overall Width | 36 in |
Deflection @ Unsupported Length | 0.134 in @ 3 ft |
Nominal Size (WxL) | 36 in x 6 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 6 ft Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.134 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.5 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X1678HT-125)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- STEELWORKS EXPANDED SHT1/2""X24""X24"" (11795)
- Zoro Select Stainless Steel Gratings