Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, Serrated, 36In. W, 1.5In. H
Mfr # 24188R150-C4
Zoro # G9873403
product price: $1,244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,244.99
Free 30-Day Returns
Key Features
- Surface Serrated
- Width 36 in
- Height 1.5 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188R150-C4
- Zoro # G9873403
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Gratings
Dimensions
Width | 36 in |
Height | 1.5 in |
Overall Height | 1.5 in |
Nominal Size (WxL) | 36 in x 4 ft |
Overall Length | 4 ft |
Deflection @ Unsupported Length | 0.134 in @ 3 ft |
Overall Width | 36 in |
Rating @ Unsupported Length | 658 lb/sqft @ 3 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 4 ft Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.134 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.5 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4351_36_0)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- PRECISION BRAND Arbor Shim, 0.0100x3/8 ID, Pk10 (25110)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- STEELWORKS EXPANDED SHT1/2""X24""X24"" (11795)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- Zoro Select Stainless Steel Gratings