Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish
Mfr # 20125R100-C3
Zoro # G6706813
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 36 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20125R100-C3
- Zoro # G6706813
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 36 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Height | 1 in |
Width | 36" |
Overall Height | 1 in |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 46 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Square Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (20369_12_0)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188R100-B3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22250S100-C8)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20188S175-C6)
- Zoro Select Carbon Steel Grating