Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Serrated, 24in.W x 2.0in.H
Mfr # 21188R100-B24
Zoro # G2187361
product price: $772.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 288"
- Finish Carbon Steel
- Cross Bar Spacing 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21188R100-B24
- Zoro # G2187361
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Span (Length) - Grating | 288 in |
Height | 1 in |
Width - Carbon Steel | 24 in |
Overall Height | 1 in |
Overall Length | 24 ft |
Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 24 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 353 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A (BULK-RS-N40-887)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- ZORO SELECT Weatherstrip, Ribbed, Black, Length 10 Ft. (5MFL0)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11436_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11273_36_0)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (23753_12_12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W (11680_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 3 Ft L (2AGY6)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W (13973_24_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11432_18_0)
- Zoro Select Carbon Steel Sheets