Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Serrated, 24in.W x 1.0in.H
Mfr # 21125R100-B4
Zoro # G0545688
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 48"
- Finish Carbon Steel
- Bearing Bar Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21125R100-B4
- Zoro # G0545688
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Height | 1 in |
Span (Length) - Grating | 48 in |
Width - Carbon Steel | 24 in |
Overall Length | 4 ft |
Overall Height | 1 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 4 ft |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 41 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFD2R1.5-72)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872000)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 100Ft (4UGJ6)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9 (41S0759-48X96)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11552_36_0)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_36_36)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.875X2-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 4" W (1095 SpS0.015x4x481)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- Zoro Select Carbon Steel Sheets