Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Serrated, 24in.W x 1.0in.H
Mfr # 21125R100-B2
Zoro # G0544811
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 24"
- Finish Carbon Steel
- Finish - Grating Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21125R100-B2
- Zoro # G0544811
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Height | 1 in |
Height - Carbon Steel Grating | 1.0 in |
Span (Length) - Grating | 24 in |
Width - Carbon Steel | 24 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Width | 24 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Height | 1 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 21 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Square Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-UHMW-26)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.078 Dia, Rnd (0118G078R125S-36X40)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (12780_48_48)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 15/16 in W (14H.937-72)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 2Wx4 Ft L (6SH11X24-48)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_36_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (18S.375-12)
- Zoro Select Carbon Steel Sheets