Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, Serrated, 24In. W, 1.25In. H
Mfr # 24188R125-B3
Zoro # G7235794
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Width 24 in
- Height 1.25 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188R125-B3
- Zoro # G7235794
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Gratings
Dimensions
Width | 24 in |
Height | 1.25 in |
Overall Length | 36 in |
Overall Height | 1.25 in |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Nominal Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Rating @ Unsupported Length | 421 lb/sqft @ 3 ft |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 36 in Overall Length, 24 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 9 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.25 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 24" L, 4" W (HTSQ/44188-24)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FJJ8)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Silicone Sheet, 50A, 4'x36"x0.125 (BULK-RS-S50FDA-245)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- Zoro Select Stainless Steel Gratings