Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 24 in L, 36 in W, 1.25 in H, Galvanized Steel Finish
Mfr # 22188R125-C2
Zoro # G7045717
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 24 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.25 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22188R125-C2
- Zoro # G7045717
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 24 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.25 in |
Height | 1.25 in |
Uniform Load Rating @ Unsupported Length | 1480 lb/sq ft @ 2 ft |
Width | 36" |
Overall Height | 1 1/4 in |
Nominal Size (WxL) | 36 in x 24 in |
Overall Width | 36 in |
Rating @ Unsupported Length | 1,480 lb/sq ft @ 2 ft |
Overall Length | 24 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 56 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft] (STURB.062)
- E. JAMES Sheet Rubber, 1/4, 4" X 24" NEO FDA WHITE (380-1/4R)
- ZORO SELECT Roll, SBR, 1/2 in. Thick, 5 ft., 70A (BULK-RS-SBR75-61)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B2)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B10)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B3)
- Zoro Select Carbon Steel Grating