Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 120 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22188R100-C10
Zoro # G2150526
product price: $718.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 120 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22188R100-C10
- Zoro # G2150526
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 120 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Width | 36" |
Height | 1 in |
Uniform Load Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Nominal Size (WxL) | 36 in x 10 ft |
Overall Height | 1 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 222 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-10)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B3)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C4)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188R200-B10)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22502)
- Zoro Select Carbon Steel Grating