Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 120 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22125R100-C10
Zoro # G2150578
product price: $476.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 120 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22125R100-C10
- Zoro # G2150578
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 120 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Height | 1 in |
Width | 36" |
Overall Width | 36 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Height | 1 in |
Nominal Size (WxL) | 36 in x 10 ft |
Overall Length | 10 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 155 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ZORO SELECT Blank, Aluminum, 2024, 1 x 2 x 12 In (SB-2024-1000-02-12)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 6" Width x 12" Length (20-158)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B4)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C4)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188R200-B4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- Zoro Select Carbon Steel Grating