Shop All Pipe & Tubing Tool Parts
Zoro Select
Bar Assembly
Mfr # S38381
Zoro # G7859871
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 93-FB
- Includes (1) Flaring Bar
- Fits Brand Imperial
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S38381
- Zoro # G7859871
- UPC # 699244140711
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Bar Assembly |
For Use With Mfr. Model Number | 93-FB |
Includes | (1) Flaring Bar |
Fits Brand | Imperial |
Impact Rated | No |
Description
Bar Assembly, For Use With Mfr. Model Number 93-FB, Fits Brand Imperial, Includes (1) Flaring Bar, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- DOTCO Spindle (1029PT)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- ZORO SELECT Foot, dia. 37 (TT11C5391FTG)
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- ZORO SELECT Corner Contor with Ring, 42 and 52 dia. (TT11C542CNRG)
- ZORO SELECT Beam Pole, 1730mm, dia. 34 (TT11C5391BPG)
- ZORO SELECT Leg Pole, 600mm, dia. 38 (TT11C546LPG)
- RIDGID Adapter, 1/4 In (E-730)
- Zoro Select Power Tool Parts