Shop All Bar & Pipe Cradle Trucks
Zoro Select
Bar and Pipe Truck, 3600 lb., 60 In. L
Mfr # BPT-3660-95
Zoro # G9871976
product price: $718.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Number of Levels 3
- Overall Length 60 in
- Material Steel
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPT-3660-95
- Zoro # G9871976
- Country of Origin Mexico
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 36 in |
Overall Height | 59 1/2 in |
Deck Height | 11 1/8 in |
Wheel Diameter | 8" |
Deck Width | 36 in |
Deck Length | 60 in |
Caster Dia. | 8" |
Caster Width | 2 in |
Wheel Width | 2" |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Cradle/Rack Height | 6 in |
Overall LxWxH | 60 in x 36 in x 59-1/2 in |
Deck L x W | 60 in x 36 in |
Description
Mobile Bar & Pipe Rack, Load Capacity 3,600 lb, Deck Length 60 in, Deck Width 36 in, Deck Height 11 1/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Number of Cradles/Racks 6, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Chain Slng, 1/2 in dia, 4ft L, Oblong to Oblong Link, 15,000lb Lmt (10SOO1/2-04)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT Bollard, Safety (3KR45)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x48 (BPT-3648-8PH-95)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- Zoro Select Bar & Pipe Cradle Trucks