Zoro Select

Bantam Pockets Pants, Blue, Size36x34 In


product price: $56.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material 100% Cotton Canvas
  • Gender Men's
  • Fabric Weight 8 oz
  • Fits Waist Size 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 36 in
Fits Waist Size 36 in
Maximum Waist Size 36 in
Tag Size 36 x 34
Size (Inseam x Max. Waist) ( 34 in x 36 in )
Size (Max. Waist x Inseam) ( 36 in x 34 in )

Description

Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Canvas, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Blue, Inseam 34 in, Maximum Waist Size 36 in, Features Tough and Light, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.