Shop All Work Pants and Shorts
Zoro Select
Bantam Pockets Pants, Blue, Size32x34 In
Mfr # 1670-1310-8300 3234
Zoro # G4825861
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Canvas
- Gender Men's
- Fabric Weight 8 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1670-1310-8300 3234
- Zoro # G4825861
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Tag Size | 32 x 34 |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Canvas, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Blue, Inseam 34 in, Maximum Waist Size 32 in, Features Tough and Light, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILICONE WATER GUARD Atsko Clear Silicone Water Repellent 10.5 oz (1336)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- ARBORWEAR Women’s Original Tree Climbers Pants (1522202001430)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X32 (101119-029-38-32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- Zoro Select Workwear