Shop All Gauze & Dressings
Zoro Select
Bandage, White, 4 1/8yd L, 2"W
Mfr # 9999-1505
Zoro # G7604875
product price: $5.42
/ea
$5.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Latex Content Latex Free
- Width 2 in
- Waterproof No
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1505
- Zoro # G7604875
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 2 in |
Length | 4 7/64 yd |
Package Height | 2 1/8 in |
Dressing Length | 4 1/8 yd |
Dressing Width | 2 in |
Package Width | 1 7/8 in |
Package Length | 2 3/8 in |
Details
Sterile/Non-Sterile | Non-Sterile |
Item | Bandage |
Latex Content | Latex Free |
Waterproof | No |
Material | Fabric |
Color | White |
Package Type | Box |
Standards | ANSI 2015 |
Product Type | Bandage |
Dressing Material | Fabric |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Dressing Color | White |
Fastener Included | Fastener Not Included |
Sterility | Non-Sterile |
Number of Units Included | 1 |
Description
Bandage, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/8 in, Package Width 1 7/8 in, Package Length 2 3/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI 2015, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 32 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN32)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control Remote (ZK1200-HC)
- PERFORMANCE TOOL Red Nail And Hand Brush (W9163)
- ZORO SELECT Non-Adherent Pad, Sterile, Rayon, PK100 (3JME4)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK2 (9999-0501)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (704)
- ZORO SELECT EZ-Wrap Film, Clear, Unitized, PK6 (050304)
- ZORO SELECT Sterile Dressing Compress, Sterile, Gauze (3JML7)
- FIRST AID ONLY Gauze Pad, Sterile, 2 x 2 In, PK50 (H209)
- Zoro Select Gauze & Dressings