Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 93 in L
Mfr # BFWE-E0820-093-U
Zoro # G710087848
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Thickness 0.02 in
- Band Length 93 in
- Buckle Material Stainless Steel
- For Maximum Outside Diameter 83 in
- Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-093-U
- Zoro # G710087848
- Country of Origin United States
- Category Steel Strapping
Dimensions
Band Length | 93 in |
For Maximum Outside Diameter | 83 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 83 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Band Thickness | 0.02 in |
Buckle Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Band Material | Stainless Steel |
Band Material Grade | 304 |
Band Wrapping | Single Wrapped |
Reusable Clamp | No |
Buckle Material Grade | 304 |
Band Clamp Type | Clip |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 83 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Glass Dry-Erase Board, 48" X 72" (GL120107)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2PH-T1)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- ROARING SPRING White Recycled Legal Pad, 40 Pg, Pk12 (74712)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- ZORO SELECT Steel Strapping, 20 mil, 400 ft. L (6LGE0)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 20 in L (BFWE-E0820-020-U)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 68 in L (BFWE-E0820-068-U)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 106 in L (BFWE-E0820-106-U)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- Zoro Select Strapping