Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 74 in L
Mfr # BFWE-E0820-074-U
Zoro # G010087791
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Band Width 1/2 in
- Band Thickness 0.02 in
- Band Length 74 in
- Buckle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-074-U
- Zoro # G010087791
- Country of Origin United States
- Category Steel Strapping
Dimensions
Band Width | 1/2 in |
Band Length | 74 in |
For Maximum Outside Diameter | 64 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 64 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Band Material | Stainless Steel |
Band Thickness | 0.02 in |
Buckle Material | Stainless Steel |
Reusable Clamp | No |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Band Material Grade | 304 |
Band Wrapping | Single Wrapped |
Buckle Material Grade | 304 |
Band Clamp Type | Clip |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 64 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- GIBRALTAR MAILBOXES Gentry GGC1G0000 Mailbox and Post Combo, 1000 cuin Mailbox, Plastic Mailbox, 3638 in H Post (GGC1G00AM)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- ZORO SELECT Steel Strapping, 20 mil, 2353 ft. L (3CTU3)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L (52YU46)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- ZORO SELECT Steel Strapping, Steel, 20 mil (3CTW9)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- Zoro Select Steel Strapping