Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 55 in L
Mfr # BFWE-E0820-055-U
Zoro # G710087787
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Band Width 1/2 in
- Band Material Grade 304
- Band Wrapping Single Wrapped
- For Maximum Outside Diameter 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-055-U
- Zoro # G710087787
- Country of Origin United States
- Category Steel Strapping
Dimensions
Band Width | 1/2 in |
For Maximum Outside Diameter | 45 in |
Band Length | 55 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 45 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Band Material | Stainless Steel |
Band Material Grade | 304 |
Band Wrapping | Single Wrapped |
Band Thickness | 0.02 in |
Reusable Clamp | No |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Buckle Material | Stainless Steel |
Band Clamp Type | Clip |
Buckle Material Grade | 304 |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 45 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 (32TL75)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- ZORO SELECT Steel Strapping, 1961 ft. L, 20 mil (3CTU4)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 26 in L (BFWE-E0820-026-U)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- Zoro Select Strapping