Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 50 in L
Mfr # BFWE-E0820-050-U
Zoro # G910087846
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Reusable Clamp No
- Band Material Grade 304
- For Maximum Outside Diameter 40 in
- Band Wrapping Single Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-050-U
- Zoro # G910087846
- Country of Origin United States
- Category Steel Strapping
Dimensions
For Maximum Outside Diameter | 40 in |
Band Length | 50 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 40 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Band Material | Stainless Steel |
Reusable Clamp | No |
Band Material Grade | 304 |
Band Wrapping | Single Wrapped |
Band Thickness | 0.02 in |
Buckle Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Band Clamp Type | Clip |
Buckle Material Grade | 304 |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 40 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- TREND Orange-A-Proud/Orange Candy Scented Stickers, 144PK (T83615)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, COYOTE BROWN (111094-498)
- ZORO SELECT Steel Strapping, 20 mil, 1/2 In. W, Steel (3CTW8)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Steel Strapping, 2353 ft. L, 20 mil (6LGD6)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 106 in L (BFWE-E0820-106-U)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- ZORO SELECT Steel Strapping, 23 mil. (16P035)
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- Zoro Select Steel Strapping