Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 44 in L
Mfr # BFWE-E0820-044-U
Zoro # G910087860
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Length 44 in
- Band Width 1/2 in
- Reusable Clamp No
- Band Thickness 0.02 in
- For Maximum Outside Diameter 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-044-U
- Zoro # G910087860
- Country of Origin United States
- Category Steel Strapping
Dimensions
Band Length | 44 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 34 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 34 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Reusable Clamp | No |
Band Thickness | 0.02 in |
Band Wrapping | Single Wrapped |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Band Material | Stainless Steel |
Buckle Material | Stainless Steel |
Band Material Grade | 304 |
Band Clamp Type | Clip |
Buckle Material Grade | 304 |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 34 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- CAR DEALER DEPOT Solid Paint Markers: Blue (955-BL)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Paperback (63571)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 26 in L (BFWE-E0820-026-U)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- ZORO SELECT Steel Strapping, Steel, 20 mil (3CTW9)
- ZORO SELECT Steel Strapping, 1961 ft. L, 20 mil (3CTU4)
- ZORO SELECT Steel Strapping, 23 mil. (16P035)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- Zoro Select Strapping