Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 31 in L
Mfr # BFWE-E0820-031-U
Zoro # G210087669
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Clamp No
- Band Material Grade 304
- Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic
- Buckle Material Stainless Steel
- Band Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-031-U
- Zoro # G210087669
- Country of Origin United States
- Category Steel Strapping
Dimensions
Band Width | 1/2 in |
Band Length | 31 in |
For Maximum Outside Diameter | 21 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 21 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Reusable Clamp | No |
Band Material Grade | 304 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Buckle Material | Stainless Steel |
Band Material | Stainless Steel |
Band Thickness | 0.02 in |
Band Wrapping | Single Wrapped |
Band Clamp Type | Clip |
Buckle Material Grade | 304 |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 21 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, PK500 (HAM102475)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P041)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 (32TL75)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- ZORO SELECT Steel Strapping, 2942 ft. L, 20 mil (3CTU2)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- SIGNODE Steel Strapping, 2558 ft. L x 1/2 in. W (85200CL)
- Zoro Select Strapping