Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 26 in L
Mfr # BFWE-E0820-026-U
Zoro # G410087766
original price:
$1.85
8% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Clamp No
- Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic
- Band Material Stainless Steel
- Buckle Material Stainless Steel
- Band Wrapping Single Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-026-U
- Zoro # G410087766
- Country of Origin United States
- Category Steel Strapping
Dimensions
For Maximum Outside Diameter | 16 in |
Band Width | 1/2 in |
Band Length | 26 in |
Clamp Maximum Inside Diameter | 16 in |
Clamp Minimum Inside Diameter | 2 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Reusable Clamp | No |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Band Material | Stainless Steel |
Buckle Material | Stainless Steel |
Band Wrapping | Single Wrapped |
Band Thickness | 0.02 in |
Band Material Grade | 304 |
Band Clamp Type | Clip |
Buckle Material Grade | 304 |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 16 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- FLIPSIDE PRODUCTS 36 x 48 Project Board Kit (30832)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- ZORO SELECT Steel Strapping, 2942 ft. L, 20 mil (3CTU2)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 106 in L (BFWE-E0820-106-U)
- ZORO SELECT Steel Strapping, 20 mil, 2353 ft. L (3CTU3)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- NIFTY PRODUCTS Steel Strapping Coil, 1/2"x200ft. (SST12)
- Zoro Select Strapping