Shop All Steel Strapping
Zoro Select
Band Clamp, SS, 1/2 in W, 20 in L
Mfr # BFWE-E0820-020-U
Zoro # G110087677
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Maximum Outside Diameter 10 in
- Reusable Clamp No
- Band Wrapping Single Wrapped
- Band Length 20 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BFWE-E0820-020-U
- Zoro # G110087677
- Country of Origin United States
- Category Steel Strapping
Dimensions
For Maximum Outside Diameter | 10 in |
Band Length | 20 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 10 in |
Clamp Minimum Inside Diameter | 2 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Reusable Clamp | No |
Band Wrapping | Single Wrapped |
Band Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Non-Magnetic |
Band Thickness | 0.02 in |
Buckle Material | Stainless Steel |
Band Material Grade | 304 |
Band Clamp Type | Clip |
Buckle Material Grade | 304 |
Description
Band Clamp, Band Clamp Type Clip, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 1/2 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 10 in, For Minimum Outside Diameter 2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Non-Magnetic, Reusable Clamp No, Tensile Strength Not Applicable, Clamp Maximum Inside Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX 7717201 SmoothMove Classic 18'' x 15'' x 14'' Kraft / Blue Medium Moving Box, 8PK (3437717201)
- DECKER TAPE PRODUCTS Label, DL1660, FLAG MADE WITH PRIDE IN THE USA, 3" X 4" (DL1660)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- BERTECH General Purpose Tape Dispenser for Tapes up to 3 In. Wide (KTD3)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.023 in., PK12 (32TL76)
- ZORO SELECT Steel Strapping, 20 mil, 50 ft. L (6LGD9)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- BAND-IT Band, 304 Ss, 3/4 X 0.020 X 200 Ft (C91699)
- Zoro Select Strapping