Shop All Band Clamps
Zoro Select
Band Clamp, 9/16", Phosphate, PK25
Mfr # CTL-9ST PA
Zoro # G708637338
product price: $3.55
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Band Thickness 0.03 in
- Clamp Maximum Inside Diameter 1/2 in
- Band Material Finish Phosphate
- Band Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-9ST PA
- Zoro # G708637338
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 1/2 in |
Band Width | 5/16 in |
Nominal Size | 9/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Thickness | 0.03 in |
Band Material Finish | Phosphate |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 1/2 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 9/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 112" (AA112)
- PIX V-Belt, Cogged 5/8 X 54 (5VX540)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1750mm L (200G14M1750)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 100 (H910-100K)
- Zoro Select Band Clamps