Shop All Band Clamps
Zoro Select
Band Clamp, 7/16", Phosphate, PK25
Mfr # CTL-7ST PA
Zoro # G008637298
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Clamp Maximum Inside Diameter 3/8 in
- Nominal Size 7/16 in
- Band Material Finish Phosphate
- Band Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-7ST PA
- Zoro # G008637298
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 3/8 in |
Nominal Size | 7/16 in |
Band Width | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Material Finish | Phosphate |
Band Thickness | 0.03 in |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 3/8 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 7/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MODINE PARTS 115v 1/3hp 1140rpm CCW MOTOR (9F0300970000)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- HANKISON Refrigerated Air Dryer (HPR35)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- Zoro Select Hose Fittings