Shop All Band Clamps
Zoro Select
Band Clamp, 5/8", Black Phosphate, PK25
Mfr # CTL-10ST PA
Zoro # G308637233
product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Band Material Finish Black Phosphate
- Clamp Maximum Inside Diameter 9/16 in
- Nominal Size 5/8 in
- Band Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-10ST PA
- Zoro # G308637233
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 9/16 in |
Nominal Size | 5/8 in |
Band Width | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Material Finish | Black Phosphate |
Band Thickness | 0.03 in |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Black Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 9/16 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 5/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- DAYTON 5L620 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (5L620)
- FESTO Micro Filter LFMA-D-MAXI-DA (LFMA-D-MAXI-DA)
- GAST Repair Kit 08/1022 Oil/Vac Sp K223 (K223)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP099)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- Zoro Select Band Clamps