Shop All Band Clamps
Zoro Select
Band Clamp, 5/16", Phosphate, PK25
Mfr # CTL-5ST FK
Zoro # G108637266
product price: $3.75
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Spring Steel
- Band Width 5/16 in
- Clamp Maximum Inside Diameter 5/16 in
- Band Material Grade SAE 1060-1090
- Band Material Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-5ST FK
- Zoro # G108637266
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/16 in |
Clamp Maximum Inside Diameter | 5/16 in |
Nominal Size | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Spring Steel |
Band Material Grade | SAE 1060-1090 |
Band Material Finish | Phosphate |
Band Thickness | 0.03 in |
Description
Constant Tension Band Clamp, Band Material Spring Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 5/16 in, Band Material Grade SAE 1060-1090, Nominal Size 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- GAST Muff Foam Sub8/Cp 10 Aj121D (AJ121D)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- FESTO Blanking Plug B-M7 (B-M7)
- DIXON Preformed Band Clamp K SS, 3" (KS12)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- ABB GROUND 6IN OTHER CLAMP (3906)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- APACHE Apache JS3059 1-1/2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029024)
- Zoro Select Hose Fittings