Shop All Band Clamps
Zoro Select
Band Clamp, 3/8", Zinc Rich Paint, PK25
Mfr # CTL-6ST FK
Zoro # G108637310
product price: $4.15
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Clamp Maximum Inside Diameter 5/16 in
- Band Thickness 0.02 in
- Nominal Size 3/8 in
- Band Material Finish Zinc Rich Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-6ST FK
- Zoro # G108637310
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 5/16 in |
Nominal Size | 3/8 in |
Band Width | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Thickness | 0.02 in |
Band Material Finish | Zinc Rich Paint |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Zinc Rich Paint, Band Thickness 0.02 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 5/16 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- J.W. WINCO Brass Fluid Level Sight Glass w/o Reflector - G 1/2" Pipe Thread - J.W. Winco 50GOD3/B (743.2-14-G1/2-B)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH100-50MF-G)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2169)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- Zoro Select Hose Fittings