Shop All Band Clamps
Zoro Select
Band Clamp, 3/4", Phosphate, PK25
Mfr # CTL-12ST PA
Zoro # G208637234
product price: $4.55
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Band Material Finish Phosphate
- Band Thickness 0.03 in
- Nominal Size 3/4 in
- Band Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-12ST PA
- Zoro # G208637234
- Country of Origin United States
- Category Band Clamps
Dimensions
Nominal Size | 3/4 in |
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 5/8 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Material Finish | Phosphate |
Band Thickness | 0.03 in |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 3/8 in, Clamp Maximum Inside Diameter 5/8 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- DIXON Preformed Band Clamp K ST, 2" (K8)
- Zoro Select Band Clamps