Shop All Band Clamps
Zoro Select
Band Clamp, 23/32", Black Phosphate, PK10
Mfr # CTL-11.5ST PA
Zoro # G008637236
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Band Material Finish Black Phosphate
- Nominal Size 23/32 in
- Band Thickness 0.05 in
- Band Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-11.5ST PA
- Zoro # G008637236
- Country of Origin United States
- Category Band Clamps
Dimensions
Nominal Size | 23/32 in |
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 11/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Material Finish | Black Phosphate |
Band Thickness | 0.05 in |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Black Phosphate, Band Thickness 0.05 in, Band Width 3/8 in, Clamp Maximum Inside Diameter 11/16 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 23/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- DOTCO Blade Number 2 Rotor (2006PT)
- GATES Truflex V-Belts, 4L780 (4L780)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- DIXON Preformed Band Clamp K ST, 4" (K16)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- Zoro Select Hose Fittings