Shop All Band Clamps
Zoro Select
Band Clamp, 21/32", Phosphate, PK25
Mfr # CTL-10.5ST PA
Zoro # G108637235
product price: $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Clamp Maximum Inside Diameter 5/8 in
- Nominal Size 21/32 in
- Band Thickness 0.03 in
- Band Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-10.5ST PA
- Zoro # G108637235
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 5/8 in |
Nominal Size | 21/32 in |
Band Width | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Thickness | 0.03 in |
Band Material Finish | Phosphate |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 5/8 in, Nominal Size 21/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF7)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- Zoro Select Band Clamps