Shop All Band Clamps
Zoro Select
Band Clamp, 19/32", Phosphate, PK10
Mfr # CTL-9.5ST FK
Zoro # G108637303
product price: $2.25
/pk 10, $0.23/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Spring Steel
- Band Material Finish Phosphate
- Band Width 5/16 in
- Clamp Maximum Inside Diameter 1/2 in
- Band Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-9.5ST FK
- Zoro # G108637303
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/16 in |
Clamp Maximum Inside Diameter | 1/2 in |
Nominal Size | 19/32 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Spring Steel |
Band Material Finish | Phosphate |
Band Thickness | 0.03 in |
Band Material Grade | SAE 1060-1090 |
Description
Constant Tension Band Clamp, Band Material Spring Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 1/2 in, Band Material Grade SAE 1060-1090, Nominal Size 19/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- BESTORQ Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- CAMOZZI Male Elbow Swivel, 3/8" OD X 3/8" NPT (P6520 06-06)
- FAG BEARINGS FAG 6312, Deep Groove Ball Bear, SRow 90140Mm (6312)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 3/4", Phosphate, PK25 (CTL-12ST PA)
- ZORO SELECT Band Clamp, 9/32", Phosphate, PK25 (CTL-4.5ST SP1 PA)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- Zoro Select Hose Fittings