Shop All Band Clamps
Zoro Select
Band Clamp, 17/32", Phosphate, PK10
Mfr # CTL-8.5ST FK
Zoro # G908637329
product price: $2.45
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Spring Steel
- Band Material Grade SAE 1060-1090
- Nominal Size 17/32 in
- Clamp Maximum Inside Diameter 1/2 in
- Band Material Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-8.5ST FK
- Zoro # G908637329
- Country of Origin United States
- Category Band Clamps
Dimensions
Nominal Size | 17/32 in |
Clamp Maximum Inside Diameter | 1/2 in |
Band Width | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Spring Steel |
Band Material Grade | SAE 1060-1090 |
Band Material Finish | Phosphate |
Band Thickness | 0.03 in |
Description
Constant Tension Band Clamp, Band Material Spring Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 1/2 in, Band Material Grade SAE 1060-1090, Nominal Size 17/32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- SKF SKF-6201Z/C3, Single Row Ball Brgs, 6201ZC3 (6201Z/C3)
- D&D Timing Belt, 5M, 9 x 450mm PL, T90 (450-5M-09)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- ROTOR CLIP Rotor Clip CTB-22ST FK Self Compensating 22 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces (CTB-22ST FK)
- BAND-IT Scruseals And Racks PK10 (M21199)
- Zoro Select Band Clamps