Shop All Band Clamps
Zoro Select
Band Clamp, 15/32", Zinc Rich Paint, PK25
Mfr # CTL-7.5ST FS
Zoro # G708637277
product price: $3.45
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Band Width 5/16 in
- Clamp Maximum Inside Diameter 7/16 in
- Band Material Finish Zinc Rich Paint
- Nominal Size 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-7.5ST FS
- Zoro # G708637277
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/16 in |
Clamp Maximum Inside Diameter | 7/16 in |
Nominal Size | 15/32 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Material Finish | Zinc Rich Paint |
Band Thickness | 0.03 in |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Zinc Rich Paint, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 7/16 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 15/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- GILMOUR 5/8 & 3/4 in. Nylon Threaded Female Hose Coupling (801004-1002)
- CARLISLE AX42 Gold-Ribbon Cog-Belt (AX42)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- Zoro Select Hose Fittings