Shop All Band Clamps
Zoro Select
Band Clamp, 15/16", Zinc Rich Paint, PK25
Mfr # CTL-15ST FK
Zoro # G908637237
product price: $7.99
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Clamp Material Zinc Rich Paint Steel
- Band Material Finish Zinc Rich Paint
- Clamping Diameter 7/8 in
- Clamp Maximum Inside Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-15ST FK
- Zoro # G908637237
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamping Diameter | 7/8 in |
Clamp Maximum Inside Diameter | 7/8 in |
Band Width | 3/8 in |
Nominal Size | 15/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Clamp Material | Zinc Rich Paint Steel |
Band Material Finish | Zinc Rich Paint |
Band Thickness | 0.05 in |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Zinc Rich Paint, Band Thickness 0.05 in, Band Width 3/8 in, Clamp Maximum Inside Diameter 7/8 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 15/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Individual Hose Clamp (For Hoses: 1/4" Drive - 3/4" Drive) (AT080)
- HERITAGE INDUSTRIAL PushOn QC Btn Hd Tip Coupler 90D CS ZC (H84480)
- FESTO VACUUM GENERATOR 10BAR OTHER PNEUMATIC VALVE (VAK-1/4 6890)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 15/16 (E-4BF-TRB-2 15/16)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- Zoro Select Band Clamps