Shop All Band Clamps
Zoro Select
Band Clamp, 13/32", Phosphate, PK25
Mfr # CTL-6.5ST PA
Zoro # G608637315
product price: $3.45
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Band Thickness 0.03 in
- Band Material Finish Phosphate
- Band Width 5/16 in
- Clamp Maximum Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-6.5ST PA
- Zoro # G608637315
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/16 in |
Clamp Maximum Inside Diameter | 3/8 in |
Nominal Size | 13/32 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Steel |
Band Thickness | 0.03 in |
Band Material Finish | Phosphate |
Description
Constant Tension Band Clamp, Band Material Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 3/8 in, Nominal Size 13/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- CONTINENTAL CONTITECH 1" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-20-11)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- DIXON Band Clamp Preformed, F 4" ID (F16)
- Zoro Select Hose Fittings