Shop All Band Clamps
Zoro Select
Band Clamp, 11/16", Phosphate, PK10
Mfr # CTL-11ST FK
Zoro # G008637311
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Spring Steel
- Band Thickness 0.03 in
- Band Width 5/16 in
- Band Material Grade SAE 1060-1090
- Clamp Maximum Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTL-11ST FK
- Zoro # G008637311
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/16 in |
Clamp Maximum Inside Diameter | 9/16 in |
Nominal Size | 11/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Spring Steel |
Band Thickness | 0.03 in |
Band Material Grade | SAE 1060-1090 |
Band Material Finish | Phosphate |
Description
Constant Tension Band Clamp, Band Material Spring Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 9/16 in, Band Material Grade SAE 1060-1090, Nominal Size 11/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0060D-MA3-SGL (4700-1000-020)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- LENNOX Motor Plate, Le54M49 (54M49)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- Zoro Select Hose Fittings