Shop All Test Leads & Probes
Zoro Select
Banana Plug, Right Angle, 1000VAC, Red
Mfr # 5TXC0
Zoro # G1470156
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max Amps 10A
- Features Sheathed, Nickel Plated Brass
- Standards CE, IEC 61010-2-031
- Operating Temp. 14 to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXC0
- Zoro # G1470156
- UPC # 190735532928
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Wire Size | 18 AWG |
Description
Right Angle Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 10 A, Color Red, Body Material Brass, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Features Sheathed, Maximum Operating Temperature 176 Degrees F, Wire Size 18 AWG, Standards CE, IEC 61010-2-031, Minimum Operating Temperature 14 Degrees F, Insulation Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 200#)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1500#)
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRC3)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- Zoro Select Test Leads & Probes