Shop All Test Leads & Probes
Zoro Select
Banana Plug, 33VAC/70VDC, Red, PK10
Mfr # 5TXA2
Zoro # G0953662
original price:
$17.05
46% off
new price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max Amps 15A
- Application Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
- Features Stackable, Sheathed, Nickel Plated Brass
- Contact Material - Test Lead Connector Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXA2
- Zoro # G0953662
- UPC # 190735532843
- Country of Origin China
- Category Test Leads & Probes
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 15 A, Color Red, Body Material Brass, Application Patching of an Electrical Signal or Voltage to Perform Testing, Features Sheathed, Stackable, Maximum Operating Temperature 122 Degrees F, Standards CE, Insulation Material ABS Plastic, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Flexible temperature probe 915i (TC type K) smartphone operation (0563 4915)
- KLEIN TOOLS Pinless Moisture Meter (ET140)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- POMONA ELECTRONICS Cord, Patch, Red, 24 In (6576-24-2)
- Zoro Select Test Leads & Probes