Shop All Test Leads & Probes
Zoro Select
Banana Plug, 1500VAC, Red
Mfr # 5TWY7
Zoro # G3083841
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 2-1/2"
- Max Amps 20A
- Application Easy Installation On Test Leads For Electronics And Electrical Applications
- Includes Banana Plug Body; Housing; Sheath; Spring; Clamp Nut; Split Colet; Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TWY7
- Zoro # G3083841
- UPC # 190735532713
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2-1/2" |
Manufacturers Warranty Length | 1 yr |
Wire Size | 18 to 22 AWG |
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 20 A, Color Red, Body Material Brass, Maximum Voltage 300 V, Instrument Safety Rating CAT II 300V, Length 2 1/2 in, Application Electronics, Features Sheathed, Maximum Operating Temperature 176 Degrees F, Includes Banana Plug Body, Clamp Nut, Housing, Sheath, Split Colet, Spring, Spring Material Beryllium Copper, Wire Size 18 to 22 AWG, Standards IEC 61010-2-031, Insulation Material ABS Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- TRANSFORMING TECHNOLOGIES Clinch Snap, 10mm, Male (CS1020)
- INSIZE Moisture Meter, Pin, 2inDepth (9341-50)
- INFICON Reference Leak, R-134a, 2.8 oz Container (703-080-G10)
- ZORO SELECT Test Leads, Precision Electronic, 39 in. (4WPZ7)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT Patch Cord, BNC Male To BNC Male, 80 In (5TXC4)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clip Blk (A034B)
- Zoro Select Test Leads & Probes