Shop All Test Leads & Probes
Zoro Select
Banana Plug, 1500VAC, Black
Mfr # 5TWY6
Zoro # G2887263
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2-1/2"
- Max Amps 20A
- Application Easy Installation On Test Leads For Electronics And Electrical Applications
- Includes Banana Plug Body; Housing; Sheath; Spring; Clamp Nut; Split Colet; Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TWY6
- Zoro # G2887263
- UPC # 190735532706
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2-1/2" |
Wire Size | 18 to 22 AWG |
Manufacturers Warranty Length | 1 yr |
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 20 A, Color Black, Body Material Brass, Maximum Voltage 300 V, Instrument Safety Rating CAT II 300V, Length 2 1/2 in, Application Electronics, Features Sheathed, Maximum Operating Temperature 176 Degrees F, Includes Banana Plug Body, Clamp Nut, Housing, Sheath, Split Colet, Spring, Spring Material Beryllium Copper, Wire Size 18 to 22 AWG, Standards IEC 61010-2-031, Insulation Material ABS Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-30)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- ZORO SELECT Test Probes, Hook, Heavy Duty Plunger (4WRC1)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- ZORO SELECT Test Lead Kit (4WRE4)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- POMONA ELECTRONICS Mini Hook Test Lead, Black/Red, 300VAC (5187-C-36)
- Zoro Select Test Leads & Probes